Zoro Homepage

Axiom 960Gb Ep400 Sff Ssd For Dell

  • Mfr # SSDEP40DJ960-AX

  • Zoro # G9579080


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell Servers: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R840, PowerEdge R940
Interface
SATA
Recording Capacity
960 GB
Endurance (DWPD)
3.6
Maximum Write Transfer Rate
485-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40DJ960-AX
Zoro #
G9579080
UPC #
841280160790
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Dell Servers: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R840, PowerEdge R940
Interface
SATA
Recording Capacity
960 GB
Endurance (DWPD)
3.6
Maximum Write Transfer Rate
485-MB/s
Maximum Read Transfer Rate
510-MB/s
Form Factor
2.5"
Operating Power Consumption
4.10 W
Encryption Standard
256-bit
Drive Type
Internal
Endurance (TBW)
6160 TB
Storage Capacity
960 GB
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Device Supported
Server
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.