This item is Discontinued.

Axiom Axiom 960Gb Ep400 Sff Ssd For Hp 756611-B21-AX

Axiom 960Gb Ep400 Sff Ssd For Hp (Discontinued)

  • Mfr # 756611-B21-AX
  • Zoro # G0837631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756611-B21-AX
Zoro #
G0837631
UPC #
841280128646
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
960 GB
Speed
520 MB/s (Read Transfer); 485 MB/s (Write Transfer)
Features
Environmentally Friendly; Hot Swappable
Encryption Standard
256-bit
Drive Interface Standard
SATA/600
Form Factor
2.5 in
Drive Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.