This item is Discontinued.

Axiom Axiom Alcatel-Lucent Nokia 3He05936Cf Compatible Taa Compliant DWDM-SFP-3739-AX

Axiom Alcatel-Lucent Nokia 3He05936Cf Compatible Taa Compliant (Discontinued)

  • Mfr # DWDM-SFP-3739-AX
  • Zoro # G0937722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDM-SFP-3739-AX
Zoro #
G0937722
UPC #
841280173479
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Interface Details
1 x LC Fiber Channel Network
Media Type Supported
Optical Fiber
Type
SFP (mini-GBIC)
Single Mode/Multi-Mode
Single-Mode
Total Number of Ports
1
Connector Type
LC
Network Technology
Fiber Channel1000Base-DWDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.