Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Axiom Axiom Ddr4-2666 Rdimm For Cisco UCS-MR-X16G2RS-H-AX

Axiom Ddr4-2666 Rdimm For Cisco (Discontinued)

  • Mfr # UCS-MR-X16G2RS-H-AX
  • Zoro # G9668446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-MR-X16G2RS-H-AX
Zoro #
G9668446
UPC #
841280177286
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Speed
2666 MHz
Signal Processing
Registered
Number of Modules
1 x 16GB
Device Supported
Server
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
Form Factor
RDIMM
Memory Voltage
1.2V
Number of Pins
288
Error Checking
ECC
Memory Technology
DDR4 SDRAM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.