This item is Discontinued.

Axiom Axiom Dram Upgrade For Cisco MEM-MSFC2-512MB-AX

Axiom Dram Upgrade For Cisco (Discontinued)

  • Mfr # MEM-MSFC2-512MB-AX
  • Zoro # G9681999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEM-MSFC2-512MB-AX
Zoro #
G9681999
UPC #
841280176326
Country of Origin
Unknown

Dimensions

Memory Size
512 MB

Details

Device Supported
Router
Item
RAM Module
Error Checking
ECC
Memory Technology
DRAM
Number of Pins
144
Number of Modules
(1) 512MB
Compatibility
Cisco Switch - Catalyst 6000/6500 MFSC2 moduleCisco Router - Supervisor Engine 720 Switch Processor and Route Processor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.