This item is Discontinued.

Axiom Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 70M LCLCMD6O-70M-AX

Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 70M (Discontinued)

  • Mfr # LCLCMD6O-70M-AX
  • Zoro # G0791221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCLCMD6O-70M-AX
Zoro #
G0791221
UPC #
841280117077
Country of Origin
Unknown

Dimensions

Length - Patch Cord
229.66 ft
Core Dimension - Fiber Optic Cable
62.5/125 µm

Details

For Use With
Network Device
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Item - Data Cable
Network Cable
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Features
Clip-on Cable
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.