Zoro Homepage

Axiom Lc/Lc Os2 Fiber Cable 12M

  • Mfr # LCLCSD9Y-12M-AX

  • Zoro # G0505929


product price: $37.49
/ea

Key Features

Single Mode/Multi-Mode
Single-Mode
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
For Use With
Network Device
Length - Patch Cord
39.37 ft
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCLCSD9Y-12M-AX
Zoro #
G0505929
UPC #
845282092523
Country of Origin
Unknown

Dimensions

Length - Patch Cord
39.37 ft
Core Dimension - Fiber Optic Cable
9/125 µm

Details

Single Mode/Multi-Mode
Single-Mode
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
For Use With
Network Device
Color
Yellow
Item - Data Cable
Network Cable
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.