Zoro Homepage

Axiom Lc/St Om2 Fiber Cable 8M

  • Mfr # LCSTMD5O-8M-AX

  • Zoro # G0527951


product price: $30.79
/ea

Key Features

Core Dimension - Fiber Optic Cable
50/125 µm
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
Length - Patch Cord
26.25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSTMD5O-8M-AX
Zoro #
G0527951
UPC #
845282092011
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
26.25 ft

Details

For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
Color
Orange
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.