This item is Discontinued.

Axiom Axiom Memory Solution DSSFPFC16GSW-AX 16Gbps Fiber Channel SW SFP Plus Transceiver for Cisco DSSFPFC16GSW-AX

Axiom Memory Solution DSSFPFC16GSW-AX 16Gbps Fiber Channel SW SFP Plus Transceiver for Cisco (Discontinued)

  • Mfr # DSSFPFC16GSW-AX
  • Zoro # G703932063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSSFPFC16GSW-AX
Zoro #
G703932063
UPC #
845282095128
Country of Origin
China

Description

Axiom SFP Transceiver Modules are certified 100% compliant in all OEM applications. They are pre-configured with an application specific code to meet the requirement set forth by the router and switch OEMs. Axiom compatible transceivers perform, fit and function identically when compared to "Original" Transceivers. Our transceivers fully comply with the multi-sourcing agreement which enables them to work in all MSA compliant platforms.

Features
  • 100% Compatibility
  • Fully comply with the multi-sourcing agreement which enables them to work in all MSA compliant platforms
Specifications
  • Mode: Multi-mode Fiber
  • Data-Rate: 16-Gbps Fibre Channel
  • Form-Factor: SFP+
  • Connector: LC
  • Wavelength: 850nm
  • Distance: 400m
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.