This item is Discontinued.

Axiom Axiom Mode Conditioning 9 Um Sm To 62.5 Um Mm Cable For Cisco - CAB-GELX-625-AX

Axiom Mode Conditioning 9 Um Sm To 62.5 Um Mm Cable For Cisco - (Discontinued)

  • Mfr # CAB-GELX-625-AX
  • Zoro # G9574804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-GELX-625-AX
Zoro #
G9574804
UPC #
841280169830
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft
Core/Cladding Diameter
62.5 µm, 9 µm

Details

Cable Type
Fiber Optic
Color
Orange
Item
Network Cable
Fiber Optic Mode
Multi-mode, Single-mode
Connector on First End Details
(2) SC Network - Male
Device Supported
Network Device
Connector on Second End Details
(2) SC Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.