Axiom Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable

  • Mfr # MPOFFOM48M-AX

  • Zoro # G0619688


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
Core Dimension - Fiber Optic Cable
50/125 µm
For Use With
Network Device
Item - Data Cable
Network Cable
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPOFFOM48M-AX
Zoro #
G0619688
UPC #
845282099065
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
26.25 ft

Details

Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
For Use With
Network Device
Item - Data Cable
Network Cable
Features
Environmentally Friendly
Color
Aqua
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.