Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Mtrj/Mtrj Om1 Fiber Cable 1M

  • Mfr # MTMTMD6O-1M-AX

  • Zoro # G0455720


product price: $24.19
/ea

Key Features

Jacket Color
Orange
Core Dimension
62.5/125 µm
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
For Use With
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTMTMD6O-1M-AX
Zoro #
G0455720
UPC #
845282062274
Country of Origin
Unknown

Dimensions

Core Dimension
62.5/125 µm
Length - Patch Cord
3.28 ft

Details

Jacket Color
Orange
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
For Use With
Network Device
Connector Type - Patch Cord
MT-RJ Network - Male; MT-RJ Network - Male
Single Mode/Multi-Mode
Multi-Mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.