
Axiom Notebook Battery - For Notebook - Battery Rechargeable
Mfr # 0A36311-AX
Zoro # G414872733
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Depth
4.3"
Height
2.1"
Battery Rechargeable
Yes
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0A36311-AX
Zoro #
G414872733
UPC #
845282075489
Country of Origin
China
Dimensions
Depth
4.3"
Height
2.1"
Battery Size
Proprietary Battery Size
Width
10.3"
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Compatibility
Lenovo - ThinkPad Edge E530 Lenovo - ThinkPad Edge E430 Lenovo - ThinkPad Edge E430c Lenovo - ThinkPad Edge E431 Lenovo - ThinkPad E540 Lenovo - ThinkPad E440
Environmentally Friendly
Yes
Item
Battery
Description
AXIOM LI-ION 6-CELL BATTERY FOR LENOVO - 0A36311, 45N1043, 45N1045, 45N1049
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.