This item is Discontinued.

Axiom Axiom P19041-B21-AX 16GB DDR4 SDRAM Memory Module P19041-B21-AX

Axiom P19041-B21-AX 16GB DDR4 SDRAM Memory Module (Discontinued)

  • Mfr # P19041-B21-AX
  • Zoro # G003932091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19041-B21-AX
Zoro #
G003932091
UPC #
841280196454
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Includes Informaton
  • 16 GB - DDR4-2933/PC4-23466 DDR4 SDRAM - CL21 - 1.20 V - ECC - Registered - 288-pin - DIMM
Specifications
  • Product Type: RAM Module
  • Memory Size: 16 GB
  • Memory Technology: DDR4 SDRAM
  • Memory Voltage: 1.20 V
  • Memory Speed: 2933 MHz
  • Memory Standard: DDR4-2933/PC4-23466
  • Error Checking: ECC
  • Signal Processing: Registered
  • CAS Latency: CL21
  • Number of Pins: 288-pin
  • Form Factor: DIMM
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.