
Axiom Sc/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 5M (Discontinued)
- Mfr # SCST10GA-5M-AX
- Zoro # G0788701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCST10GA-5M-AX
Zoro #
G0788701
UPC #
841280115066
Country of Origin
Unknown
Dimensions
Length - Patch Cord
16.40 ft
Bandwidth - Fiber Optic Cable
10 Gbps
Core Dimension - Fiber Optic Cable
50/125 µm
Details
Color
Aqua
Fiber Optic Connector Type
SC Network - Male; ST Network - Male
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
Features
Crush Resistant
Cable Type
Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.