Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom Usb 2.0-A To Microusb-B Cable 10Ft

  • Mfr # USB2AMBMM10-AX

  • Zoro # G9456258


product price: $10.39
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Features
Environmentally Friendly
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AMBMM10-AX
Zoro #
G9456258
UPC #
841280153174
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Features
Environmentally Friendly
Cable Type
USB
Device Supported
Smartphone, Tablet
Environmentally Friendly
Yes
Connector on First End Details
USB 2.0 Type A - Male
Connector on Second End Details
Micro USB 2.0 Type B - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.