
Axiom Usb 2.0 Type-A To Type-B Cable 3Ft
Mfr # USB2ABMM03-AX
Zoro # G9331746
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Capacity Rating
480 Mbps
Features
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2ABMM03-AX
Zoro #
G9331746
UPC #
841280139789
Country of Origin
Unknown
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Capacity Rating
480 Mbps
Features
Corrosion Resistant
Cable Type
USB
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type B - Male
Device Supported
Camera, Keyboard, Mouse, Printer, Portable Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.