
EATON Tripp Lite Series DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + USB M/M, 4K
Mfr # P783-010-U
Zoro # G116424421
product price:Â $41.95
/eaKey Features
Compatible With
Tripp Lite B002-HD1AC4 KVM Switch
Cable Length
10 ft
Device Supported
Computer, KVM Switch
Features
HDCP 2.2
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P783-010-U
Zoro #
G116424421
UPC #
37332241665
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
KVM Cable
Compatible With
Tripp Lite B002-HD1AC4 KVM Switch
Device Supported
Computer, KVM Switch
Features
HDCP 2.2
Connector Plating
Gold
Data Transfer Rate
480-Mbit/s
Environmentally Friendly
Yes
Supported Resolution
3840 x 2160
Connector on First End Details
1 x USB 2.0 Type A - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Color
Black
Connector on Second End Details
1 x USB 2.0 Type B - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Package Contents
P783-010-U KVM Cable, U022-010 USB A/B cable (M/M), 10 ft.
Description
Tripp Lite Series DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + USB M/M, 4K, 4:4:4, 10 ft. 3.05 m, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.