This item is Discontinued.

Axiom Axiomalcatel-Lucent Nokia 3He01389Ca Compatible Taa Compliant DWDM-SFP-4134-AX

Axiomalcatel-Lucent Nokia 3He01389Ca Compatible Taa Compliant (Discontinued)

  • Mfr # DWDM-SFP-4134-AX
  • Zoro # G0941417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDM-SFP-4134-AX
Zoro #
G0941417
UPC #
841280173424
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Type
SFP (mini-GBIC)
Interface Details
1 x LC Fiber Channel Network
Single Mode/Multi-Mode
Single-Mode
Network Technology
Fiber Channel1000Base-DWDM
Connector Type
LC
Total Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.