Cat5E Bulk Cable 1000Ft- Orange
- Mfr # C5EBCS-O1000-AX
- Zoro # G0027908
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
RJ-45 - Male; Bare Wire
Length - Patch Cord
1000 ft
Cable Type
Category 5e
Frequency
350 MHz
Wire Gauge
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EBCS-O1000-AX
- Zoro #
- G0027908
- UPC #
- 841280195495
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 - Male; Bare Wire
- Cable Type
- Category 5e
- Frequency
- 350 MHz
- Wire Gauge
- 24 AWG
- Item - Data Cable
- Patch Cable
- Color
- Orange
- For Use With
- Network Device
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- Bare Wire
- Cable Jacket Color
- Orange
- Performance Category
- Category 5e
Dimensions
- Length - Patch Cord
- 1000 ft
- Wire Size
- 24 AWG
- Cable Length
- 1000 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.