Cat6 23Awg 4-Pair Solid 550Mhz Plenum Bulk Cable Spool 1000Ft
- Mfr # C6BCS-P1000P-AX
- Zoro # G0682557
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Cable Type
Category 6
Features
Environmentally Friendly
Jacket Type
Plenum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6BCS-P1000P-AX
- Zoro #
- G0682557
- UPC #
- 8412801008901
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1000 ft
- Wire Size
- 23 AWG
- Cable Length
- 1000 ft
Details
- Connector Type - Patch Cord
- Bare Wire; Bare Wire
- Cable Type
- Category 6
- Features
- Environmentally Friendly
- Jacket Type
- Plenum
- Item - Data Cable
- Network Cable
- Wire Gauge
- 23 AWG
- Color
- Purple
- For Use With
- Network Device
- NEC Article and Type
- Plenum
- Performance Category
- Category 6
- Cable Jacket Color
- Purple
- End 1 Connection Type
- Bare Wire
- End 2 Connection Type
- Bare Wire
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.