Shop AXIOM
See all product information
Create Account
Cat6A 23Awg 4-Pair Solid Conductor 650Mhz Bulk Cable Spool
- Mfr # C6ABCS-B1000-AX
- Zoro # G0750186
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
Bare Wire; Bare Wire
Length - Patch Cord
1000 ft
Transmission Speed
10 Gbps
Features
Stranded; Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6ABCS-B1000-AX
- Zoro #
- G0750186
- UPC #
- 841280113246
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- Bare Wire; Bare Wire
- Transmission Speed
- 10 Gbps
- Features
- Stranded; Environmentally Friendly
- Cable Type
- Category 6a
- Wire Gauge
- 24 AWG
- Color
- Blue
- For Use With
- Network Device