Cwdm 80Km Sfp 1470Nm Ge & 1G/2G Fc, For Cisco - Sfp-Cwdm-1470-80
- Mfr # SFP-CWDM-1470-80-AX
- Zoro # G0942336
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-CWDM-1470-80-AX
- Zoro #
- G0942336
- UPC #
- 841280170720
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Ethernet Technology
- Gigabit Ethernet
- Item
- SFP (mini-GBIC)
- Interfaces/Ports Details
- (1) LC Fiber Channel Network
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Network Technology
- 1000Base-CWDM, 2GBase-CWDM, Fiber Channel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.