Shop AXIOM
See all product information
Create Account
Cwdm Sfp 1590Nm Ge & 1G/2G Fc, Red For Cisco - Cwdm-Sfp-1590
- Mfr # CWDM-SFP-1590-AX
- Zoro # G0942537
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
2 Gigabit Ethernet
Network Technology
1000Base-CWDM, 2GBase-CWDM, Fiber Channel
Fiber Optic Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWDM-SFP-1590-AX
- Zoro #
- G0942537
- UPC #
- 841280170584
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Ethernet Technology
- 2 Gigabit Ethernet
- Network Technology
- 1000Base-CWDM, 2GBase-CWDM, Fiber Channel
- Fiber Optic Mode
- Single-mode
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA CompliantCisco - 3825 Router Cisco - Supervisor Engine II-Plus-10GE (WS-X4013+10GE) Cisco - 3845 Router Cisco - 7301 Router Cisco - Supervisor Engine II Plus TS (WS-X4013+TS) Cisco - Supervisor Engine V-10GE Memory (WS-X4516-10GE) Cisco - Catalyst 2960-S (10 Gigabit) Cisco - Catalyst 3850 Series Cisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - Catalyst 3750-X Series Cisco - Catalyst 3750 Series Cisco - Catalyst 3560-X Series Cisco - Catalyst 2960-S (1 Gigabit) Cisco - Supervisor Engine 32 (WS-SUP32-10GE-3B) Cisco - Supervisor Engine 720 (WS-SUP720) Cisco - Supervisor Engine 720-3B (WS-SUP720-3B) Cisco - Supervisor Engine 720-3BXL (WS-SUP720-3BXL) Cisco - Supervisor Engine 32 (WS-SUP32-10GE-3B) Cisco - Supervisor Engine 720 (WS-SUP720)
- Interfaces/Ports Details
- (1) LC Fiber Channel Network
- Connector Type
- LC
- Number of Ports
- 1
- Item
- SFP+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.