Ddr3-1866 Rdimm For Cisco Taa
- Mfr # AXG93966
- Zoro # G0718327
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Number of Pins
240
Error Checking
ECC
Memory Standard
DDR3-1866/PC3-15000
Memory Technology
DDR3 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG93966
- Zoro #
- G0718327
- UPC #
- 8412801007478
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Standards
- TAA Compliant
- Number of Pins
- 240
- Error Checking
- ECC
- Memory Standard
- DDR3-1866/PC3-15000
- Item
- RAM Module
- Memory Technology
- DDR3 SDRAM
- Form Factor
- RDIMM
- Signal Processing
- Registered
- Memory Speed
- 1866 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.