Shop AXIOM
See all product information
Create Account
High Speed Hdmi Cable M/M 30Ft
- Mfr # HDMIMM30-AX
- Zoro # G9317545
product price:Â
$
29.99
/ea
Key Features
Cable Type
HDMI
Cable Length
30 ft
Features
HDR Support; Environmentally Friendly
Wire Gauge
30 AWG
Material
Bare Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMIMM30-AX
- Zoro #
- G9317545
- UPC #
- 841280138874
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 30 ft
Details
- Cable Type
- HDMI
- Features
- HDR Support; Environmentally Friendly
- Wire Gauge
- 30 AWG
- Item
- A/V Cable
- Material
- Bare Copper
- Connector on First End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
- Connector Plating
- Gold
- Connector on Second End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
- Data Transfer Rate
- 18 Gbit/s
- Device Supported
- Audio/Video Device, Cable Box, DVD Player, Gaming Console, HDTV, Projector, Satellite Box, Satellite Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.