Displayport Male To Hdmi Male Adapter Cable 15Ft
- Mfr # DPMHDMIM15-AX
- Zoro # G9466590
product price:Â
$
35.75
/ea
Key Features
Cable Type
DisplayPort/HDMI
Cable Length
15 ft
Color
Black
Connector Type
20-pin DisplayPort Digital Audio/Video - Male; 19-pin HDMI Digital Audio/Video - Male
Transmission Speed
2.7 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMHDMIM15-AX
- Zoro #
- G9466590
- UPC #
- 841280152115
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 15 ft
Details
- Cable Type
- DisplayPort/HDMI
- Color
- Black
- Item
- A/V Cable
- Connector Type
- 20-pin DisplayPort Digital Audio/Video - Male; 19-pin HDMI Digital Audio/Video - Male
- Transmission Speed
- 2.7 Gbps
- Supported Resolution
- 1920 x 1080
- Maximum Resolution
- 1920 x 1080
- Data Transfer Rate
- 2.7-Gbit/s
- Device Supported
- Audio/Video Device, Monitor
- Connection B
- 19-pin HDMI Digital Audio/Video - Male
- Connection A
- 20-pin DisplayPort Digital Audio/Video - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.