Mini Displayport Male To Hdmi Male Adapter Cable 3Ft
- Mfr # MDPMHDMIM03-AX
- Zoro # G9439187
product price:Â
$
17.55
/ea
Key Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
3 ft
Color
White
Connection A
1 x 19-pin HDMI 1.3 Digital Audio/Video - Male
Connection B
1 x Mini DisplayPort 1.1 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDPMHDMIM03-AX
- Zoro #
- G9439187
- UPC #
- 841280152306
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- HDMI/Mini DisplayPort
- Color
- White
- Connection A
- 1 x 19-pin HDMI 1.3 Digital Audio/Video - Male
- Item
- A/V Cable
- Connection B
- 1 x Mini DisplayPort 1.1 Digital Audio/Video - Male
- Data Transfer Rate
- 2.7-Gbit/s
- Device Supported
- HDTV, Monitor, Audio/Video Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.