Shop AXIOM
See all product information
Create Account
Displayport Male To Vga Male Adapter Cable 10Ft
- Mfr # DPMVGAM10-AX
- Zoro # G9409796
product price:Â
$
29.55
/ea
Key Features
Cable Length
10 ft
Cable Type
DisplayPort/VGA
For Use With
Desktop Computer, Notebook, Monitor, Audio/Video Device, Projector
Connection B
1 x DB-15 - Male
Max. Resolution - Splitters
1920 x 1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPMVGAM10-AX
- Zoro #
- G9409796
- UPC #
- 841280140556
- Country of Origin
- Unknown
- Item
- A/V Cable
- Cable Type
- DisplayPort/VGA
- For Use With
- Desktop Computer, Notebook, Monitor, Audio/Video Device, Projector
- Connection B
- 1 x DB-15 - Male
- Max. Resolution - Splitters
- 1920 x 1080
- Connection A
- 1 x DisplayPort 1.1a Digital Audio/Video - Male
- Connector Plating
- Gold
- Device Supported
- Desktop Computer, Audio/Video Device, Monitor, Projector, Notebook
- Data Transfer Rate
- 2.7-Gbit/s
Dimensions
- Cable Length
- 10 ft
- Bandwidth
- 2.7 Gbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.