Mouse - Wireless - Radio Frequency - 2.40 GHz
- Mfr # WMB01UF
- Zoro # G214908793
product price:Â
$
12.85
/ea
Key Features
Pointing Device Wireless Technology
Radio Frequency
Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Frequency
2.40 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMB01UF
- Zoro #
- G214908793
- UPC #
- 3760170862040
- Country of Origin
- China
Details
- Item
- Mouse
- Pointing Device Wireless Technology
- Radio Frequency
- Wireless Operating Frequency
- 2.40 GHz
- Pointing Device Connectivity Technology
- Wireless
- Frequency
- 2.40 GHz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.