Displayport Male To Vga Male Adapter Cable 6Ft
- Mfr # DPMVGAM06-AX
- Zoro # G9410618
product price:Â
$
28.39
/ea
Key Features
Cable Length
6 ft
Cable Type
DisplayPort/VGA
Connection A
1 x DisplayPort 1.1a Digital Audio/Video - Male
Bandwidth
2.7 Gbps
Connection B
1 x DB-15 - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMVGAM06-AX
- Zoro #
- G9410618
- UPC #
- 841280140549
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
- Bandwidth
- 2.7 Gbps
Details
- Item
- A/V Cable
- Cable Type
- DisplayPort/VGA
- Connection A
- 1 x DisplayPort 1.1a Digital Audio/Video - Male
- Connection B
- 1 x DB-15 - Male
- For Use With
- Audio/Video Device, Desktop Computer, Notebook, Projector, Monitor
- Max. Resolution - Splitters
- 1920 x 1200
- Connector Plating
- Gold
- Device Supported
- Projector, Audio/Video Device, Monitor, Desktop Computer, Notebook
- Data Transfer Rate
- 2.7-Gbit/s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.