Shop AXIOM
See all product information
Create Account
Displayport Male To Vga Male Adapter Cable 3Ft
- Mfr # DPMVGAM03-AX
- Zoro # G9410837
product price:Â
$
24.59
/ea
Key Features
Cable Length
3 ft
Cable Type
DisplayPort/VGA
For Use With
Projector, Monitor, Notebook, Desktop Computer, Audio/Video Device
Bandwidth
2.7 Gbps
Connection A
1 x DisplayPort 1.1a Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMVGAM03-AX
- Zoro #
- G9410837
- UPC #
- 841280140532
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
- Bandwidth
- 2.7 Gbps
Details
- Item
- A/V Cable
- Cable Type
- DisplayPort/VGA
- For Use With
- Projector, Monitor, Notebook, Desktop Computer, Audio/Video Device
- Connection A
- 1 x DisplayPort 1.1a Digital Audio/Video - Male
- Max. Resolution - Splitters
- 1920 x 1200
- Connection B
- 1 x 15-pin HD-15 - Male
- Connector Plating
- Gold
- Data Transfer Rate
- 2.7-Gbit/s
- Device Supported
- Audio/Video Device, Desktop Computer, Monitor, Projector, Notebook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.