Shop AXIOM
See all product information
Create Account
EP400 480 GB Solid State Drive - 2.5" Internal - SATA (SATA/600)
- Mfr # SSDEP40DL480-AX
- Zoro # G810872184
product price:Â
$
1,526.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
480 GB
Green Environmental Attribute
Environmentally Friendly
Max. Read Transfer Rate
540 MB/s
Random 4KB Read
95000IOPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEP40DL480-AX
- Zoro #
- G810872184
- UPC #
- 840177850097
- Country of Origin
- China
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 480 GB
- Green Environmental Attribute
- Environmentally Friendly
- Max. Read Transfer Rate
- 540 MB/s
- Random 4KB Read
- 95000IOPS
- Endurance (TBW)
- 2566 TB
- Drive Interface
- SATA
- Wireless LAN
- No
- Hot Swappable
- Yes
- Drive Type
- Internal
- Endurance (DWPD)
- 3
- Encryption Standard
- 256-bit
- Random 4KB Write
- 19000IOPS
- Device Supported
- Storage System
- Max. Write Transfer Rate
- 520 MB/s
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Maximum Write Transfer Rate
- 520-MB/s
- Environmentally Friendly
- Yes
- Storage Capacity
- 480 GB
- Maximum Read Transfer Rate
- 540-MB/s
- Drive Interface Standard
- SATA/600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.