Shop AXIOM
See all product information
Create Account
FN-CABLE-SFP-2M : 1000BASE-CU SFP PASSIVE DAC TWINAX CABLE FORTINET COMPAT
- Mfr # FN-CABLE-SFP-2M-AX
- Zoro # G223564300
product price:Â
$
53.99
/ea
Key Features
Cable Length
6.56 ft
End 2 Connection Type
SFP Network
End 1 Connection Type
SFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-CABLE-SFP-2M-AX
- Zoro #
- G223564300
- UPC #
- 198105037035
- Country of Origin
- China
- Item
- Network Cable
- End 2 Connection Type
- SFP Network
- End 1 Connection Type
- SFP Network
Dimensions
- Cable Length
- 6.56 ft
Description
AXIOM FN-CABLE-SFP-2M : 1000BASE-CU SFP PASSIVE DAC TWINAX CABLE FORTINET COMPAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.