Shop AXIOM
See all product information
Create Account
Lc/Lc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 7M
- Mfr # LCLC10GA-7M-AX
- Zoro # G0500837
product price:Â
$
27.79
/ea
Key Features
Length - Patch Cord
22.97 ft
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Bandwidth - Fiber Optic Cable
10 Gbps
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLC10GA-7M-AX
- Zoro #
- G0500837
- UPC #
- 845282090604
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Color
- Aqua
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 22.97 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 22.97 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.