Lc/Lc Bendnflex Platinum Om4 50M
- Mfr # LCLCB4PAP50-AX
- Zoro # G0706862
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Color
Platinum
Cable Type
Fiber Optic
Jacket Type
OFNP
Cable Length
164.04 ft
Single Mode/Multi-Mode
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCB4PAP50-AX
- Zoro #
- G0706862
- UPC #
- 8412801005245
- Country of Origin
- Unknown
- Color
- Platinum
- Cable Type
- Fiber Optic
- Jacket Type
- OFNP
- Single Mode/Multi-Mode
- Multi-mode
- Item
- Network Cable
Dimensions
- Cable Length
- 164.04 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.