Shop AXIOM
See all product information
Create Account
Lc/Lc Bendnflex Silver Mmd Om4 50/125 Plenum Bend Insensitive
- Mfr # LCLCB4PAS05-AX
- Zoro # G0715770
product price:Â
$
39.49
/ea
Key Features
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Jacket Type
OFNP
Cable Length
1.64 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCB4PAS05-AX
- Zoro #
- G0715770
- UPC #
- 8412801006570
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Jacket Type
- OFNP
- Item
- Network Cable
- Color
- Silver
Dimensions
- Cable Length
- 1.64 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.