Lc/Lc Multimode Duplex Om4 50/125 Fiber Optic Cable 30M - Taa
- Mfr # AXG100073
- Zoro # G0103261
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Color
Yellow
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Item - Data Cable
Network Cable
Length - Patch Cord
114.83 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG100073
- Zoro #
- G0103261
- UPC #
- 841280195365
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Color
- Yellow
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
Dimensions
- Length - Patch Cord
- 114.83 ft
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 114.83 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.