Shop AXIOM
See all product information
Create Account
Lc/Lc Om1 Fiber Cable 4M
- Mfr # LCLCMD6O-4M-AX
- Zoro # G0515430
product price:Â
$
24.95
/ea
Key Features
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Length - Patch Cord
13.12 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCMD6O-4M-AX
- Zoro #
- G0515430
- UPC #
- 845282091045
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Item - Data Cable
- Network Cable
- Color
- Orange
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 13.12 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 13.12 ft
- Core Dimension
- 62.5 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.