Lc/St Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa
- Mfr # AXG92635
- Zoro # G9522225
product price:Â
$
59.99
/ea
Key Features
Standards
TAA Compliant
Color
Orange
Length - Patch Cord
32.81 ft
Item - Data Cable
Network Cable
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92635
- Zoro #
- G9522225
- UPC #
- 841280153303
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Color
- Orange
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Features
- Crush Resistant
- Cable Type
- Fiber Optic
- Jacket Color
- Orange
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
- Mode
- Multi Mode
Dimensions
- Length - Patch Cord
- 32.81 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Cable Length
- 32.81 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.