Shop AXIOM
See all product information
Create Account
Lc/Lc Om4 Fiber Cable 30M
- Mfr # LCLCOM4MD30M-AX
- Zoro # G0552707
product price:Â
$
60.89
/ea
Key Features
Length - Patch Cord
98.43 ft
Core Dimension - Fiber Optic Cable
50/125 µm
Item - Data Cable
Network Cable
Color
Aqua
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLCOM4MD30M-AX
- Zoro #
- G0552707
- UPC #
- 845282089462
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 98.43 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 98.43 ft
Details
- Item - Data Cable
- Network Cable
- Color
- Aqua
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.