10GBASE-CU SFP+ ACTIVE DAC TWINAX CABLE CISCO COMPATIBLE 7M - TAA COMPLIANT
- Mfr # AXG93321
- Zoro # G623564672
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
For Use With
Switch
Cable Length
22.97 ft
Jacket Material
Copper
End 1 Connection Type
SFP+ Network
End 2 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG93321
- Zoro #
- G623564672
- UPC #
- 198105037790
- Country of Origin
- United States
Dimensions
- Cable Length
- 22.97 ft
Details
- For Use With
- Switch
- Jacket Material
- Copper
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
- End 2 Connection Type
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.