Shop AXIOM
See all product information
Create Account
Lc/Lc Om4 Fiber Cable 3M
- Mfr # LCLCOM4MD3M-AX
- Zoro # G0549557
product price:Â
$
25.69
/ea
Key Features
For Use With
Network Device
Clad Dimension
125 µm
Mode
Multi Mode
Core Dimension
50 µm
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM4MD3M-AX
- Zoro #
- G0549557
- UPC #
- 845282089332
- Country of Origin
- Unknown
- Item
- Network Cable
- For Use With
- Network Device
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.