Lc/St Multimode Duplex Om1 62.5/125 Fiber Optic Cable 25M - Taa
- Mfr # AXG94572
- Zoro # G9508478
product price:Â
$
90.85
/ea
Key Features
Standards
TAA Compliant
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Features
Crush Resistant
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG94572
- Zoro #
- G9508478
- UPC #
- 841280154201
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 82.02 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
- Cable Length
- 82.02 ft
Details
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Features
- Crush Resistant
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Orange
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.