Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 5M - Taa
- Mfr # AXG92704
- Zoro # G0651361
product price:Â
$
53.15
/ea
Key Features
Standards
TAA Compliant
Single Mode/Multi-Mode
Single-Mode
For Use With
Network Device
Length - Patch Cord
16.40 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92704
- Zoro #
- G0651361
- UPC #
- 8412801004057
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Color
- Yellow
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Mode
- Single Mode
- Jacket Color
- Yellow
- End 1 Connection Type
- LC Network - Male
Dimensions
- Length - Patch Cord
- 16.40 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.