Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 90M
- Mfr # LCLCSD9Y-90M-AX
- Zoro # G0783068
product price:Â
$
128.99
/ea
Key Features
Core Dimension - Fiber Optic Cable
9/125 µm
Length - Patch Cord
295.28 ft
Single Mode/Multi-Mode
Single-Mode
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCSD9Y-90M-AX
- Zoro #
- G0783068
- UPC #
- 841280116995
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Single-Mode
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Single Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 295.28 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 295.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.