Shop AXIOM
See all product information
Create Account
40Gbase-Aoc Qsfp+ Active Optical Cable Extreme Compatible 10M
- Mfr # 10315-AX
- Zoro # G0714431
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network - Male
End 2 Connection Type
QSFP+ Network - Male
Bandwidth
40 Gbps
For Use With
Network Device
Features
Active Optical Technology (AOT)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10315-AX
- Zoro #
- G0714431
- UPC #
- 8412801006662
- Country of Origin
- Unknown
Dimensions
- Bandwidth
- 40 Gbps
- Cable Length
- 32.81 ft
Details
- Item
- Optical Cable
- End 1 Connection Type
- QSFP+ Network - Male
- End 2 Connection Type
- QSFP+ Network - Male
- For Use With
- Network Device
- Features
- Active Optical Technology (AOT)
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.