Lc/Lc Wide Band Multimode Duplex Om5 50/125 Fiber Optic Cable 6M
- Mfr # LCLCOM5MD6M-AX
- Zoro # G0093349
product price:Â
$
44.99
/ea
Key Features
Mode
Multi-mode
Cable Length
19.69 ft
For Use With
Network Device
End 2 Connection Type
LC Network
End 1 Connection Type
LC Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM5MD6M-AX
- Zoro #
- G0093349
- UPC #
- 841280197581
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Multi-mode
- For Use With
- Network Device
- End 2 Connection Type
- LC Network
- End 1 Connection Type
- LC Network
Dimensions
- Cable Length
- 19.69 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.