5M LC/LC DUPLEX ZIP OM4 MM 50/125 FIBER OPTIC CABLE RED TAA-COMPLIANT
- Mfr # AXG54036
- Zoro # G623564313
product price:Â
$
86.95
/ea
Key Features
For Use With
Network Device
Clad Dimension
125 µm
Cable Length
16.40 ft
End 1 Connection Type
LC Network
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG54036
- Zoro #
- G623564313
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 16.40 ft
- Core Dimension
- 50 µm
Details
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- LC Network
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- End 2 Connection Type
- LC Network
- Jacket Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.