Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 15M - Taa
- Mfr # AXG94564
- Zoro # G0695078
product price:Â
$
59.79
/ea
Key Features
Standards
TAA Compliant
Length - Patch Cord
49.21 ft
For Use With
Network Device
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94564
- Zoro #
- G0695078
- UPC #
- 8412801002480
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- Color
- Orange
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Orange
Dimensions
- Length - Patch Cord
- 49.21 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Cable Length
- 49.21 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.